Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML-U1 12V 200CCA Battery for CubCadet M50-KHS Tank Lawn Tractor Mower
Mfr # ML-U1-CCA1419
Zoro # G700495592
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.06 in
- Width 7.75 in
- Depth 5.11 in
- Weight 12.89 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML-U1-CCA1419
- Zoro # G700495592
- UPC # 635665855001
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.06 in |
Width | 7.75 in |
Depth | 5.11 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 12.89 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
This ML-U1-CCA 12 volts 200 CCA absorbed glass mat (AGM) battery is made with the highest quality pure virgin lead (99.99%) to create a long lasting, durable power source for any machinery requiring a cold cranking power source. The advanced pure lead technology, lower internal resistance and increased plate compression give this battery a longer service life, better deep cycling and overall quicker start-ups for all your lawn and garden machinery. The clever, non-spillable design allows the battery to sit and function in virtually any position increasing your opportunity for ease of mounting. The tough AGM separators and high cell composition increase this battery's vibration resistance up to 20 times more than that of conventional batteries making it perfect for all your lawn and garden machinery. Polarity: Positive on Right, Negative on Left. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Dual Monitor Wall Mount 13-27" Screens (MI-43114B)
- BATTERY CLERK AJC® GS Portalac PX12072-F2 12V 7Ah Alarm Battery (PORTALAC-PX12072-F2)
- EMERALD Full Motion Wall Mount For 13-47" TVs (SM-720-8001)
- ILC Replacement for Yaskawa 3/ls14500-1 Battery (3/LS14500-1)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery for Jump N Carry JNC 4000 (ML18-12GEL7)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for ExpertPower EXP645 (ML4-645103942)
- MIGHTY MAX BATTERY YTX5L-BS 12V 4AH Replacement Battery for EverStart ES5L-BS (YTX5L-BS211954)
- MIGHTY MAX BATTERY 12V 3AH SLA Replacement Battery for E100T Monitor Data Electronics With 12V Charger (MAX3961448)
- MIGHTY MAX BATTERY 12V 26AH Battery for Fire Lite Alarm BAT-12260 (ML26-12124)
- MIGHTY MAX BATTERY YTX16-BS 12V 14AH GEL Battery for Suzuki LTF500F Vinson Manual 4WD '03 (YTX16-BSGEL3A)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for Cyberpower CP1500AVRLCD - 2 Pack (ML9-12MP25112474793)
- Mighty Max Battery Sealed Lead Acid Batteries