Shop All Sealed Lead Acid Batteries
Mighty Max Battery
Mighty Max VP-600 - 12 Volt 18 AH, 600 Watt Car Audio High Current Power Cell Battery
Mfr # MAX3513112
Zoro # G209151814
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # MAX3513112
- Zoro # G209151814
- UPC # 785123739777
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
Viper VP-600 is the ultimate, top rated, Azz kicking battery you want at your car audio sound off competitions. VP-600 is a 12-Volt battery delivering 600-Watt of power, perfect for any 600-Watt audio system. VP-600 can be used as a reinforcement for amplifiers or as your starting battery where weight is a concern, such as racing applications. Viper batteries are one of the most technologically advanced batteries on the market. The highest quality of cells and advanced sealed AGM technology makes this battery maintenance free and worry free. The VP-600 is able to be mounted in any position without the concern of leaks and spills, making the installation of your car audio system a whole lot easier. Viper Batteries are able to withstand higher temperature and vibrations than the leading brand name batteries, making moderate abuse affordable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOGEN 2 PACK 2x2 Drop In Ceiling Speaker (CSD2X2)
- SANDISK 32GB USB Flash Drive, SDCZ430032GA46 (SDCZ430-032G-A46)
- MORPHEUS 360 Spire True Wireless Earbuds Bluetooth In-Ear Headphones with Microphone, Island Blue (TW1500L)
- BARSKA General Binocular, 10x Magnification, Roof Prism, 302 ft Field of View (AB10111)
- MIGHTY MAX BATTERY YTX4L-BS Replacement Battery for YUAM224LB YB4L-B (YTX4L-BS11111138111111110)
- MIGHTY MAX BATTERY 12V 12AH SLA Battery Replacement for Remco RM1212 - 2 Pack (ML12-12F2MP23227296)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Casil CA1290CYI - 10 Pack (ML7-12MP10361251275575)
- MIGHTY MAX BATTERY 12V 5AH Replaces Zeus PC5-12XBALT1-12 Volt 5 Ah Security Alarm Battery (ML5-12266)
- MIGHTY MAX BATTERY YTX4L-BS Compatible Battery Replacement for Yuasa YTX4L-BS Battery (YTX4L-BS1)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery Replacement for Deliberate 6FM-18 - 4 Pack (ML18-12GELMP418)
- MIGHTY MAX BATTERY 12V 8Ah UPS Backup Battery Replaces CSB GP1270F2, GP 1270 F2 - 4 Pack (ML8-12MP41682)
- Mighty Max Battery Sealed Lead Acid Batteries