Shop All Automotive Battery Boxes, Holders & Carriers
Mighty Max Battery
Heavy Duty Group U1 Battery Box for Yamaha, Vehicle, UTV
Mfr # MAX3476864
Zoro # G409004620
original price:
$19.39
5% off
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # MAX3476864
- Zoro # G409004620
- UPC # 730052263367
- Country of Origin Viet Nam
- Category Automotive Battery Boxes, Holders & Carriers
Description
The Mighty Max Battery Box is designed for group U1 batteries. Designed to effectively collect battery acid, allows adequate ventilation, secures and locks the lid to the base, and prevents accidental contact of underground battery terminals. Designed for rugged environments; impact resistant down to -20 degrees Fahrenheit, withstands acid, gas, oil and other contaminants, and immune to UV exposure. Heavy-duty grade battery box for automotive, marine, lawn and garden and more; designed for a single group U1 battery. Compact design; features reinforced handles to prevent cracking during relocation and ventilation holes for releasing battery gases. Keeps your battery safe; limits water entry, effectively collects battery acid, allows adequate ventilation, and protects against accidental contact of battery terminals. Certified and tested; meets United States Coast Guard USCG Code of Federal Regulations 183.420 and American Boat and Yacht Council ABYC E-10.7 specifications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Brake Control Harness, Lexus/Toyota (3040-P)
- SEACHOICE 3 Position Heavy Duty Brass Ignition Starter Switch, 3 Terminals (11621)
- MOSMATIC Pole Holder, 27.8" H, 2.4" dia., SS (29.097)
- QUICKCABLE Overmolded Harness, 2 Battery, Black (9112)
- MIGHTY MAX BATTERY Side Lift Battery Carrier With Pads (MAX3463446)
- MIGHTY MAX BATTERY Side Lift Battery Carrier With Pads for Golf Cart SLA Battery (MAX3464062)
- MIGHTY MAX BATTERY Group U1 SLA / GEL Battery Box for Cobra, Sevylor Boat (MAX3476899)
- MIGHTY MAX BATTERY SLA / GEL Heavy Duty Group U1 Battery Box (MAX3476863)
- MIGHTY MAX BATTERY Group U1 Battery Box for John Deere Utility TS, TH6x4 (MAX3476909)
- MIGHTY MAX BATTERY Group U1 Battery Box for Marine, Scooter, Solar Deep Cycle (MAX3476897)
- MIDWEST FASTENER 1/4"-20 x 9" Coarse Thread J End Hold Down Bolts 6PK (73101)
- Mighty Max Battery Automotive Battery Boxes, Holders & Carriers