Shop All Solar Panel Accessories
Mighty Max Battery
Heavy Duty Group U1 Battery Box for Solar Wind Energy Storage
Mfr # MAX3476877
Zoro # G309152292
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # MAX3476877
- Zoro # G309152292
- UPC # 730052265118
- Country of Origin Viet Nam
- Category Solar Panel Accessories
Details
Item | Battery Box |
Description
The Mighty Max Battery Box is designed for group U1 batteries. Designed to effectively collect battery acid, allows adequate ventilation, secures and locks the lid to the base, and prevents accidental contact of underground battery terminals. Designed for rugged environments; impact resistant down to -20 degrees Fahrenheit, withstands acid, gas, oil and other contaminants, and immune to UV exposure. Heavy-duty grade battery box for automotive, marine, lawn and garden and more; designed for a single group U1 battery. Compact design; features reinforced handles to prevent cracking during relocation and ventilation holes for releasing battery gases. Keeps your battery safe; limits water entry, effectively collects battery acid, allows adequate ventilation, and protects against accidental contact of battery terminals. Certified and tested; meets United States Coast Guard USCG Code of Federal Regulations 183.420 and American Boat and Yacht Council ABYC E-10.7 specifications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, White, 25' Length (14UL1015STRWHI25)
- FAMATEL Polycarbonate Enclosure, 6.70 in H (39134UL)
- SQUARE D Power Distribution Block 600V 310A (9080LBA363101)
- BELL OUTDOOR Electrical Box Cover, Round, 3 Gang, Round, Die-Cast Aluminum, Lampholder and Cluster (5197-1)
- MIGHTY MAX BATTERY Group U1 Battery Box for Sun Xtender PVX-340T (MAX3476912)
- MIGHTY MAX BATTERY Group U1 Battery Box for Pv Solar Panels, Wind Turbine (MAX3476911)
- VICTRON ENERGY MPPT WireBox-S 75-10/15 (SCC950100000)
- TYCON SYSTEMS Remotepro, 8W, 30W Solar, 432W Batt, 12V 20A (RPPL12-36-35)
- SOLARTECH POWER Connector, MC4, 20A, 12AWG, Mle and Fmle, PR (CBL-Y-MC4)
- XANTREX C-Series Solar Charge Controller - 35 Amps (C35)
- VICTRON ENERGY SmartSolar MPPT 250/70-Tr VE.Can (SCC125070421)
- Mighty Max Battery Solar Panel Accessories