Shop All Lawn Mower Accessories
Mighty Max Battery
Group U1 SLA/GEL Battery Box for Toro Time Cutter SS3200
Mfr # MAX3476879
Zoro # G209152293
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # MAX3476879
- Zoro # G209152293
- UPC # 730052267730
- Country of Origin Viet Nam
- Category Lawn Mower Accessories
Description
The Mighty Max Battery Box is designed for group U1 batteries. Designed to effectively collect battery acid, allows adequate ventilation, secures and locks the lid to the base, and prevents accidental contact of underground battery terminals. Designed for rugged environments; impact resistant down to -20 degrees Fahrenheit, withstands acid, gas, oil and other contaminants, and immune to UV exposure. Heavy-duty grade battery box for automotive, marine, lawn and garden and more; designed for a single group U1 battery. Compact design; features reinforced handles to prevent cracking during relocation and ventilation holes for releasing battery gases. Keeps your battery safe; limits water entry, effectively collects battery acid, allows adequate ventilation, and protects against accidental contact of battery terminals. Certified and tested; meets United States Coast Guard USCG Code of Federal Regulations 183.420 and American Boat and Yacht Council ABYC E-10.7 specifications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Light Duty 1500 psi 2.0 gpm Cold Water Electric Pressure Washer (JP-1502-4ME1)
- BE PRESSURE SUPPLY Fire Cart, 2", 196cc Engine (HPFC-2065HR)
- CORE TARPS 60 ft L x 0.5 mm H x 40 ft W Heavy Duty 16 Mil Tarp, Blue, Polyethylene (CT-305-40X60)
- ILC Replacement for Ezgo / Cushman / Textron 15487g1 (15487G1 EZGO / CUSHMAN / TEXTRON)
- SWISHER Arm-Engage Idler, Txt Blk (6009TK)
- MTD V-Belt (954-04045)
- MTD Knob-Star 5/16-18 (720-04072A)
- BRIGGS & STRATTON Blade Control Cable (7074868YP)
- OREGON Belt, Aramid Cord, 1/2in. x 45in. (75-445)
- ARIENS Wheel and Tire 13 In. (07100811)
- MTD Transmission Kit (753-05851)
- Mighty Max Battery Lawn Mower Accessories