Shop All Riding Lawn Mower & Small Tractor Parts
Mighty Max Battery
Group U1 Battery Box for Toro Titan ZX5020 Zero-Turn Mower
Mfr # MAX3476883
Zoro # G409152123
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # MAX3476883
- Zoro # G409152123
- UPC # 730052268324
- Country of Origin Viet Nam
- Category Riding Lawn Mower & Small Tractor Parts
Description
The Mighty Max Battery Box is designed for group U1 batteries. Designed to effectively collect battery acid, allows adequate ventilation, secures and locks the lid to the base, and prevents accidental contact of underground battery terminals. Designed for rugged environments; impact resistant down to -20 degrees Fahrenheit, withstands acid, gas, oil and other contaminants, and immune to UV exposure. Heavy-duty grade battery box for automotive, marine, lawn and garden and more; designed for a single group U1 battery. Compact design; features reinforced handles to prevent cracking during relocation and ventilation holes for releasing battery gases. Keeps your battery safe; limits water entry, effectively collects battery acid, allows adequate ventilation, and protects against accidental contact of battery terminals. Certified and tested; meets United States Coast Guard USCG Code of Federal Regulations 183.420 and American Boat and Yacht Council ABYC E-10.7 specifications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bearing Flange (741-0516B)
- WESTWARD Snow Shovel, 37 in Wood D-Grip Handle, Poly Blade Material, 18 in Blade Width (21AD01)
- VESTIL CONSTRUCTION BARRIER - CONNECTORS (HRAIL-CON)
- FLEXON 12 in D X 50 ft L Medium Duty Professional Grade Soaker Hose Black (WS50CN)
- MIGHTY MAX BATTERY Group U1 Battery Box for John Deere Lawn Garden Tractor (MAX3476873)
- MIGHTY MAX BATTERY Heavy Duty Group U1 Battery Box for Cub Cadet 1517, 1650 (MAX3476874)
- MIGHTY MAX BATTERY Heavy Duty Group U1 Battery Box for Cub Cadet 982, 1027 (MAX3476876)
- AIC REPLACEMENT PARTS New Fuel Gas Tank Cap Joint and Filter Fits Honda GX340 GX390 GX240 GX270 (474759-FuelTankKit)
- DB ELECTRICAL Distributor cap For Ford/ Holland 2N, 8N, 9N 9N12106C (1100-5005)
- OREGON Belt, Toro, 6 RIB x 34in. (75-066)
- STENS Tube For Carlisle 320410 Stem Angle Type Straight/Tr13 Lawn Mowers (170-085)
- Mighty Max Battery Riding Lawn Mower & Small Tractor Parts