Shop All Riding Lawn Mower & Small Tractor Parts
Mighty Max Battery
Group 24 Battery Box for John Deere Compact Tractor 770
Mfr # MAX3476968
Zoro # G009152271
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # MAX3476968
- Zoro # G009152271
- UPC # 730052585728
- Country of Origin Viet Nam
- Category Riding Lawn Mower & Small Tractor Parts
Description
The MIGHTY MAX BATTERY Box is designed for group 24 batteries. Designed to effectively collect battery acid, allows adequate ventilation, secures and locks the lid to the base, and prevents accidental contact of underground battery terminals. Designed for rugged environments; impact resistant down to minus 20 Deg Fahrenheit, withstands acid, gas, oil and other contaminants, and immune to UV exposure. Heavy-duty grade battery box for automotive, marine, RV and more; designed for a single group 24 battery. Compact design; features reinforced handles to prevent cracking during relocation and ventilation holes for releasing battery gases. Keeps your battery safe; limits water entry, effectively collects battery acid, allows adequate ventilation, and protects against accidental contact of battery terminals. Certified and tested; meets United States Coast Guard USCG Code of Federal Regulations 183.420 and American Boat and Yacht Council ABYC E-10.7 specifications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Air Cleaner Cover (699959)
- ZORO SELECT Semi-Pneumatic Wheel, 10 in., 300 lb. (1NWZ1)
- OREGON 19HX Harvester Chain, Chamfer Chisel, .404" Pitch, .080 Gauge, 89 Drive Links (19HX089E)
- DIAMOND DECK Diamond Deck 86059 5 x 9 ft. Charcoal Textured Golf Cart Mat (86059)
- MIGHTY MAX BATTERY Heavy Duty Group U1 Battery Box for Cub Cadet 1517, 1650 (MAX3476874)
- MIGHTY MAX BATTERY Group U1 Battery Box for John Deere Lawn Garden Tractor (MAX3476873)
- MIGHTY MAX BATTERY Heavy Duty Group U1 Battery Box for Cub Cadet 982, 1027 (MAX3476876)
- DB ELECTRICAL NEW Tach Cable for Massey Ferguson Tractor 135 20 20C 2135 235 245 255 (1207-0400)
- TIGER LIGHTS LED Rectangular Flood Light 12V For Agco Hesston 8100 Flood/Spot Off-Road Light (TL175F)
- AFTERMARKET Belt Rack 36 8 Hooks (A-BR1-AI)
- A & I PRODUCTS Cogged Classical V-Belt (1/2" X 30") 14" x1" x4" (A-AX28)
- Mighty Max Battery Riding Lawn Mower & Small Tractor Parts