Shop All Sealed Lead Acid Batteries
Mighty Max Battery
Exit Sign Battery 6V 4.5Ah backup
Mfr # ML4-6929
Zoro # G600511279
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML4-6929
- Zoro # G600511279
- UPC # 785123609216
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Cable Jack, Single, White (CA-CJ-WH)
- TYCON SYSTEMS 56V 60W 4pair PoE++ Power Inserter (TP-POE++10G)
- INTEL Core i9 12900K Processor (BX8071512900K)
- ILC Replacement for Dell Vostro 3500 Battery (VOSTRO 3500 BATTERY DELL)
- MIGHTY MAX BATTERY 6v 7000 mAh UPS Battery for Lithonia ELB0607 (ML7-621111)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Enduring 6FM22, 6-FM-22 (ML22-12GEL45)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery for Minn Kota Endura C2 - Trolling Motor (ML35-124241)
- MIGHTY MAX BATTERY 6V 4.5AH Sealed Lead Acid (SLA) Battery for PS640 Alarm - 10 Pack (ML4-6MP108258)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for Haijiu 6-DFM-12A - 2 Pack (ML12-12F2MP23227254)
- MIGHTY MAX BATTERY YB16CL-B 12V 19AH Battery for Yamaha All Wave Runner Models 1987-2008 (YB16CL-B35)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 BATTERY REPLACEMENT for POWER-SONIC PS-12120 F2 - 2PK (MAX3435097)
- Mighty Max Battery Sealed Lead Acid Batteries