Shop All Battery Testers
Mighty Max Battery
DIGITAL LCD MULTI METER BATTERY TESTER
Mfr # MAX3547840
Zoro # G309134045
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # MAX3547840
- Zoro # G309134045
- UPC # 730052284508
- Country of Origin Viet Nam
- Category Battery Testers
Description
Mighty Max Multimeter Battery Tester is small, compact, lightweight and designed to measure AC and DC voltages in the most convenient way. With MightyMax digital multimeter voltage tester features full range of functions and is small and lightweight enough to be used on the go. Voltmeter is designed to measure wide range of tests for voltage, current, resistance, transistor hFE, continuity, diodes, DC voltage, DC current, AC voltage and temperature while the circuit is fused and protected. With a low battery indicator, you will know that its time to replace the 9 volt battery. The test leads are 18 inch long with just enough length to set the digital multimeter in a safe location. Our digital multimeter comes with multiple usage options such as checking small appliances, wall receptacles, fuses, control panels, battery voltage and much more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Digital Pocket Thermometer (ET05)
- SPERRY INSTRUMENTS Voltage Tester, 4-Range 80-480 VAC/DC (ET6204)
- PIC GAUGES Gauge, 4", 0/160 psi, 1/4"LM, 316SS (4001-4LF-GF)
- ASHCROFT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/2 in MNPT, Plastic, Black (451279AS04LV/30#)
- MIGHTY MAX BATTERY Professional Battery Tester Tool for 6V 12V 24V Car-Truck-Bike-Boat (MAX3464340)
- ASTRO PNEUMATIC Cordless Circuit Tester (7760)
- SUPERCOOL Automotive Battery Tester (22700)
- SG TOOL AID Lifetime Heavy Dutry Circuit Tester (27000)
- B&K PRECISION Battery Capacity Analyzer, 20 DC, LED (600B)
- ELECTRONIC SPECIALTIES FUSE BUDDY DIGITAL TESTER (ES302M)
- THEXTON MANUFACTURING $CHARGE-CHEK BATTERY TESTER (TH115)
- Mighty Max Battery Battery Testers