Shop All Sealed Lead Acid Batteries
Mighty Max Battery
Belkin BERBC42 UPS Battery - One Battery 12V 5Ah F1 - 12 Pack
Mfr # ML5-12MP1221813170
Zoro # G500814821
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML5-12MP1221813170
- Zoro # G500814821
- UPC # 730052350128
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 3.54 in |
Depth | 2.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.09 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 12 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 5pack Exell 3V Lithium Coin Cell Battery Replaces DL2450 (EB-CR2450)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Elgar IPS600 Replacement Battery (ML4-698)
- ILC Replacement for Cavotec M5-1051-3600 Battery (M5-1051-3600)
- BESTLINK NETWARE Color Boots for RJ45 Plug, Green, 100pk (101301GN)
- MIGHTY MAX BATTERY 12V 26AH Battery for Fire Lite Alarm BAT-12260 (ML26-12124)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Mojo Flyway Feeder 12 - 3PK (MAX3942370)
- MIGHTY MAX BATTERY 12V 35AH SLA INT Battery Replacement for Cart-Tek GRX1155 - 2 Pack (ML35-12INTMP2529)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 BATTERY PRIDE JAZZY POWER CHAIR Z-CHAIR (ML12-12F22413)
- MIGHTY MAX BATTERY 12V 7Ah BATTERY REPL. TEMPEST 12V7.5AH, TR7.5-12A, TR7.2-12A - 4PK (MAX3428321)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Kubota T1670 15HP Tractor Mower (ML-U1-CCAHR596)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery for ShurFlo SRS-600 Backpack Sprayer (ML9-12102456)
- Mighty Max Battery Sealed Lead Acid Batteries