Shop All Sealed Lead Acid Batteries
Mighty Max Battery
BATTERY PRIDE JAZZY 600,1115,1121 PS-12550 22NF 12V AGM 55AH
Mfr # ML55-121911184
Zoro # G7558740
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 8.93 in
- Width 9.00 in
- Depth 5.50 in
- Weight 38.58 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML55-121911184
- Zoro # G7558740
- UPC # 785123663690
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.93 in |
Width | 9.00 in |
Depth | 5.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 38.58 lbs |
Amperage | 55 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML55-12 12 Volt 55 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML55-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6 -Volt 12 Ah Rechargeable F2 Terminal Sealed Acid Battery (ML12-6F2)
- ILC Replacement for Palmone 157-10051-00 (157-10051-00 PALMONE)
- ILC Replacement for Grainger 2ukj4 Battery (2UKJ4 BATTERY GRAINGER)
- FIRST AUDIO MANUFACTURING FIRST AUDIO MANUFACTURING DJMOUSE MP3 Mixing Software Kit Includes Software Mouse and Scratch Mat (DJMOUSE)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement for Ultratech Power Products UT640 Battery - 4PK (MAX3426770)
- MIGHTY MAX BATTERY 12V1.3Ah Replaces Linear RE-1 Phone EntrySystem With Solar Panel Charger (MAX3889815)
- MIGHTY MAX BATTERY 4 Volt 4.5 Ah SLA Battery for Zareba 2 Mile Fence Solar Charger (ML4.5-48)
- MIGHTY MAX BATTERY 12V 35Ah Pride Jazzy Select Electric Wheelchair : Replacement - 2 Pack (ML35-12MP256915527)
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Parasystems PS-12180 (ML18-12F23)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Genesis NP4-6 - 10 Pack (ML4-6MP1082512429462)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Kung Long WP22-12NE - 2 Pack (ML22-12GELMP2102)
- Mighty Max Battery Sealed Lead Acid Batteries