Shop All Sealed Lead Acid Batteries
Mighty Max Battery
Altronix AL175ULX 12V, 9Ah Lead Acid Battery
Mfr # ML9-1213511111
Zoro # G200515868
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML9-1213511111
- Zoro # G200515868
- UPC # 785123631170
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PATTON ELECTRONICS Smartnode Dual Fxo Voip Gateway (SN4112/JO/EUI)
- ILC Replacement for Kodak Medalist replacement light bulb lamp (MEDALIST KODAK)
- MIGHTY MAX BATTERY 12V 110AH SLA Replaces Solar Forklift Lighting Deep Cycle Battery (ML110-1249)
- RODANN ELECTRONICS Rodann Electronics TXRX2000A Outdoor Wireless Driveway Alarm - Transmitter and Receiver up to 1000 ft. (TXRX2000A)
- MIGHTY MAX BATTERY YTZ14S 12V 11.2Ah Replacement Battery for Yuasa YTZ14S-BS (MAX3951192)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for Zoeller 10-1450 (ML75-12GEL401)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replaces Champion M83CHP06V27 Golf Cart RV Boat (ML200-64)
- MIGHTY MAX BATTERY 12V 50AH Battery For Drive Medical Odyssey GT # ODYSSEYGT18CS (ML50-12504)
- MIGHTY MAX BATTERY 12V 35AH Wheelchair Scooter Battery Replaces 33ah ES33-12 (ML35-12666)
- MIGHTY MAX BATTERY 12V 35Ah Pride Mobility BATLIQ1017 AGM U1 Replacement Battery (ML35-12698)
- MIGHTY MAX BATTERY Sunbright 6-FM-7.0 Sealed Lead-acid Battery 12 Volt / 7 Ah - 8 Pack (ML7-12MP8311)
- Mighty Max Battery Sealed Lead Acid Batteries