Shop All Specialty Rechargeable Batteries
Mighty Max Battery
9.6V 2000Mah NiMh Battery For Solarity , MAC Mentor PRO With Smart Charger
Mfr # MAX3440638
Zoro # G410200691
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # MAX3440638
- Zoro # G410200691
- UPC # 82045908893
- Country of Origin Viet Nam
- Category Specialty Rechargeable Batteries
Description
Charger LED turns GREEN when batteries are Full. Please use the charger for battery packs with capacity of 1100-1600mAh or Higher. Able to auto distinguish bad battery and indicate malfunction. Able to activate over-discharged cells. Automatically stop when battery pack is fully charged by Delta Peak detection. Short circuit & reverse polarity protections. Built in mini male tamiya connector charger side.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDCO BATTERIES FedCo Batteries Compatible with CSB HR1234WF2 9000mAh Sealed Lead Acid Battery For Standby And Main Power Applications (HR1234WF2)
- KELLYREST Tablet Hoslter, Sports Fabric, Black (KCS10009)
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG5 393 LR48 (EB-L754)
- LOGITECH B100 Optical USB Mouse WB (910001439)
- MIGHTY MAX BATTERY 12V 75AH Lithium Replacement Battery compatible with Quantum Q6 Edge HD - 2PK (MAX4008950)
- MIGHTY MAX BATTERY YTX4L-BS Lithium Replacement Battery for Duralast CT4L-BSFP (MAX3925319)
- MIGHTY MAX BATTERY 12V 75AH Lithium Battery Replaces Sunrise Medical BAT24 GP 24 AGM (MAX3908928)
- MIGHTY MAX BATTERY 12V 35AH U1 Lithium Replacement Battery compatible with Minn Kota Sevylor Marine - 3PK (MAX4014175)
- MIGHTY MAX BATTERY 12V 100AH Lithium Replacement Battery Compatible with Scooter Wheelchair - 2PK (MAX3988144)
- MIGHTY MAX BATTERY 12V 75AH Lithium Replacement Battery compatible with Golf Cart Electric DC - 4PK (MAX4010888)
- CYBERPOWER 2 X 12V/9Ah Batteries (RB1290X2)
- Mighty Max Battery Specialty Rechargeable Batteries