Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 7Ah SLA Replacement Battery for SigmasTek SP6-7
Mfr # ML7-6123385
Zoro # G800507492
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.94 in
- Width 5.94 in
- Depth 1.34 in
- Weight 2.43 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-6123385
- Zoro # G800507492
- UPC # 82481348376
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 1.34 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 2.43 lbs |
Amperage | 7 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-6 6 Volt 7 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENWOOD Belt Clip, Spring Action, Polycarbonate (KBH-20M)
- MIDLAND RADIO Two Way Radios, LCD, Black, 462 MHz (LXT500VP3)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for SigmasTek Power Sonic PS-1250-F1 (ML5-122676525)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replacement for Kawasaki, Suzuki, Honda, KTM (YTX7L-BS89359)
- MIGHTY MAX BATTERY 12V 35AH SLA Replacement Battery for Golden Technology Compass GP600 (MAX3949339)
- MIGHTY MAX BATTERY YTX30L-BS 12V 30AH Replacement Battery for Yacht CTX30L-BS (YTX30L-BS33)
- MIGHTY MAX BATTERY 12V 6AH 100CCA GEL Battery for Suzuki 250 TU250X 2016 (YTX7L-BSGEL45)
- MIGHTY MAX BATTERY 12V 18AH Sealed Lead Acid Battery for Bruno Typhoon C3 RWD (ML18-1221141222)
- MIGHTY MAX BATTERY 12V 12Ah Battery for Spitfire Scout 4 Compact Travel Scooter (ML12-12F22162)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replacement for Helios FB1218 - 2 Pack (ML22-12MP211411146147)
- BATTERY CLERK AJC® APC SmartUPS RM PS450 6V 7Ah UPS Battery (APC-SMARTUPS RM SERIES 1500 2U)
- Mighty Max Battery Sealed Lead Acid Batteries