Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 7Ah SLA Replacement Battery for Jasco RB670
Mfr # ML7-6123386
Zoro # G7567798
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.94 in
- Width 5.94 in
- Depth 1.34 in
- Weight 2.43 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-6123386
- Zoro # G7567798
- UPC # 82481310656
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 1.34 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 6 V |
Weight | 2.43 lbs |
Amperage | 7 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-6 6 Volt 7 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Trimble 79400 Battery (79400 BATTERY TRIMBLE)
- MIGHTY MAX BATTERY 12V 55AH INT Replacement Battery for Apex APX12-55 (MAX3944058)
- RAM MOUNTS Replacement for RAM Mounts Rap-396u (RAP-396U RAM MOUNTS)
- ILC Replacement For Hp Hewlett Packard Pavilion Dv2-1030Us Battery (PAVILION DV2-1030US)
- MIGHTY MAX BATTERY YTX14AH Battery Replacement for Yuasa YUAM72H4A With 12V 2Amp Charger (MAX3870847)
- MIGHTY MAX BATTERY 12-Volt 110 Ah Rechargeable Sealed Lead Acid Battery (ML110-12)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH Battery Replacement for Xtreme High Performance XT9A-A (YB9A-A54)
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH GEL Battery for Honda 1000 GL1000 Gold Wing '75-79 (YTX24HL-BSGEL5)
- MIGHTY MAX BATTERY ML7-6 6V 7AH SLA Battery F1 Terminal Includes 6V Charger (ML7-6CHRGR2)
- MIGHTY MAX BATTERY 12 Volt 10 Ah Rechargeable Battery - 5 Pack (ML10-12MP56341)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Power Sonic PS1252 - 2 Pack (ML5-12MP2160713124293)
- Mighty Max Battery Sealed Lead Acid Batteries