Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 7Ah SLA Replacement Battery for BB HR9-6
Mfr # ML7-6123293
Zoro # G500516367
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.94 in
- Width 5.94 in
- Depth 1.34 in
- Weight 2.43 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML7-6123293
- Zoro # G500516367
- UPC # 730052287509
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 1.34 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 2.43 lbs |
Amperage | 7 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-6 6 Volt 7 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTAIRA Power Adapter, ***Plug) Input: AC 100-240V 50/60Hz 0.4A Output: DC 12V 1.25A (PA-STX-US)
- ILC Replacement for GE General Electric G.E A98l-0031-0005 (A98L-0031-0005 GE GENERAL ELECTRIC G.E)
- MIGHTY MAX BATTERY YTZ10S 12V 8.6AH Battery Replacement for Honda CB900F VT600C Battery (YTZ10S15)
- DANTONA Battery 6 Volt Lithium (CR) Dantona Lithium Photo Battery (LITH-17)
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Power Sonic PS-12180 - 2 Pack (ML18-12F2MP21)
- MIGHTY MAX BATTERY 12-Volt 10 Ah Sealed Lead Acid (SLA) AGM Rechargeable Battery (ML10-12)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Pace 53 2112 - 4 Pack (ML1.3-12MP432149)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replacement for EZ-Go Express S6 (ML200-643)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for NP10-6 NP12-6 PE6V10 PE6V12 (ML12-6F30006)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Power Sonic ES1212 (ML1.3-12211820)
- MIGHTY MAX BATTERY 12V 12AH Battery for Westinghouse Model # WH7500E (ML12-12F22667)
- Mighty Max Battery Sealed Lead Acid Batteries