Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 7AH SLA Battery Replaces PS-670 GP672 LC-R067R2P NP7-6 PE6V8 4 Pack
Mfr # ML7-6MP44143
Zoro # G800800845
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.94 in
- Width 5.94 in
- Depth 1.34 in
- Weight 2.43 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML7-6MP44143
- Zoro # G800800845
- UPC # 730052341614
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 1.34 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 2.43 lbs |
Amperage | 7 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-6 6 Volt 7 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 4 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITECORE SC4 Superb Charger 4-slot Battery Charger (SC4)
- ILC Replacement for Mitsubishi 915b455012 Bare Lamp Only (915B455012 BARE LAMP ONLY MITSUBISHI)
- PROMOUNTS Full Motion TV Wall Mount for TVs 50 in. - 110 in. Up to 185 lbs (OMA8601)
- LIVEWIRE 3000 W 4 Ohm 18 Woofer Speaker (LI3233378)
- MIGHTY MAX BATTERY 12V 12AH Replacement for 6DZM-10, 6-DZM-10 + 12V Charger (ML12-12F2CHRGR16)
- MIGHTY MAX BATTERY YTX7L-BS Battery for Honda Yamaha Kawasaki Motorcycle ATV Battery (YTX7L-BS89231)
- MIGHTY MAX BATTERY YTX5L-BS GEL Battery for Polaris Predator Sportsman ATV (YTX5L-BSGEL134)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery for Harley-Davidson FLSTF Softail Fat Boy 91-14 (YTX20L-BSGEL278)
- MIGHTY MAX BATTERY YTX30L-BS Battery Replacement for Harley Davidson Electra Glide 500 (YTX30L-BS95)
- MIGHTY MAX BATTERY 12V 10AH SLA Replacement Battery for APC Back-UPS XS 900 900VA BX900R (ML10-121531789)
- MIGHTY MAX BATTERY YTX4L-BS 12V 3AH GEL BATTERY REPLACEMENT FOR POWER SPORT BATTERY (YTX4L-BSGEL5)
- Mighty Max Battery Sealed Lead Acid Batteries