Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 7Ah SLA Battery Replacement for Zoro 5EFF5
Mfr # ML7-6123582
Zoro # G900510880
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.94 in
- Width 5.94 in
- Depth 1.34 in
- Weight 2.43 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-6123582
- Zoro # G900510880
- UPC # 635665674367
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 1.34 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 2.43 lbs |
Amperage | 7 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-6 6 Volt 7 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Replacement for Power-Sonic PS-12180NB Battery (ML18-1221138)
- COUGAR Bunker Gaming Mouse Bungee (CGR-XXNB-MB1)
- BATTERY CLERK AJC UltraTech UT-12120 Sealed Lead Acid Replacement Battery 12Ah, 12V, F2 (AJC-D12S-J-1-139680)
- MIGHTY MAX BATTERY 12V 55Ah AGM Battery Replacement for Kinetik HC1200 (ML55-121911112111115)
- MIGHTY MAX BATTERY 12V 200Ah SLA AGM 4D Battery (MAX3488256)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Replacement Battery for Liebert GXT 1500RT-120 UPS (ML7-12191111133720342)
- MIGHTY MAX BATTERY 12V 35AH SLA Replacement Battery for Ultra DURA12-35C (MAX3949393)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for Schumacher DSR XP2260W Instant Jump Starter (ML22-12GEL577)
- MIGHTY MAX BATTERY YTX5L-BS 12V 4AH Battery Replaces ATV Quad Motorcycle Scooter Moped (YTX5L-BS211863)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Schumacher DSR 0099000676 JumpStarter (ML22-12GEL578)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Vision CP1272, CP1290 - 10 Pack (ML7-12MP10361251275811)
- Mighty Max Battery Sealed Lead Acid Batteries