Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 7Ah SLA Battery Replacement for SLAA6-7.2F - 2 Pack
Mfr # ML7-6MP21596382
Zoro # G100793762
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.94 in
- Width 5.94 in
- Depth 1.34 in
- Weight 2.43 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-6MP21596382
- Zoro # G100793762
- UPC # 29483216029
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 1.34 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 2.43 lbs |
Amperage | 7 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-6 6 Volt 7 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM MOUNTS Replacement for RAM Mounts Ram-vpr-101-d235u (RAM-VPR-101-D235U RAM MOUNTS)
- MONOPRICE RCA Cable, RG-59/U, 5 RCA, 1.5 ft. (5355)
- MOTOROLA RDX UHF Whip Antenna (RAN4031A)
- ULTRALAST Battery 1.35 Volt Zinc Air Ultralast Hearing Aid Battery (UL10HA)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for NP10-6 NP12-6 PE6V10 PE6V12 (ML12-6F30006)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replaces Vector VEC022APC Jump Starter (ML22-123614)
- MIGHTY MAX BATTERY 12V 9AH Compatible Battery for RBC2 APC Rechargeable PC9-12 - 8 Pack (ML9-12MP81491235)
- MIGHTY MAX BATTERY YTX4L-BS 12V 3Ah GEL Battery for 1988-91 Yamaha CG50 Riva Motorcycle (YTX4L-BSGEL80)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for Enersys NP5-12T (MAX3965489)
- MIGHTY MAX BATTERY 12V 150AH SLA Replacement Battery for RV Boat Camper (MAX3944985)
- ILC Replacement for MK Battery Es5-12 (ES5-12 MK BATTERY)
- Mighty Max Battery Sealed Lead Acid Batteries