Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 7Ah SLA Battery Replacement for SigmasTek SP6-7 - 2 Pack
Mfr # ML7-6MP215963704
Zoro # G100792994
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.94 in
- Width 5.94 in
- Depth 1.34 in
- Weight 2.43 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-6MP215963704
- Zoro # G100792994
- UPC # 635665705160
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 1.34 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 2.43 lbs |
Amperage | 7 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-6 6 Volt 7 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12-Volt 110 Ah Rechargeable Sealed Lead Acid Battery (ML110-12)
- BATTERY TECHNOLOGY Replacement Ups Battery For Apc Rbc7 (RBC7-SLA7-BTI)
- POWER XP Power XP 9V Alkaline Battery, 12 PK, 9V DC (PH-9V-XP)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Access SLA640 (ML4-645104010)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH GEL Battery Replaces Aprilia Bomota Honda Suzuki (YTX12-BSGEL329)
- MIGHTY MAX BATTERY YTX9-BS Replacement Battery for Deka GTX9-BS Battery (YTX9-BS150)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Pvinergy PVES300 (ML100-12GEL211)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Battery for Tempest TG33-12 - 2 Pack (ML35-12INTMP2754)
- MIGHTY MAX BATTERY 6V 1.3Ah Replacement Battery for Global Technology S126 (ML1.3-6218)
- MIGHTY MAX BATTERY YTX4L-BS Compatible Battery Replacement for Yuasa YTX4L-BS Battery (YTX4L-BS1)
- MIGHTY MAX BATTERY 12V 110AH SLA Battery Replacement for RV Recreational (ML110-125)
- Mighty Max Battery Sealed Lead Acid Batteries