Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 7Ah SLA Battery Replacement for Scooter Motorsports - 3 Pack
Mfr # ML7-6MP33565388
Zoro # G700794664
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.94 in
- Width 5.94 in
- Depth 1.34 in
- Weight 2.43 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-6MP33565388
- Zoro # G700794664
- UPC # 635665707171
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 1.34 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 2.43 lbs |
Amperage | 7 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-6 6 Volt 7 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 3 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE KVM, 4-Port, USB/PS2, On Screen Display, 1U (B042-004)
- ANKER Powercore 326 2 Port Power Bank 20w 20,000 Mah, Black (A1367H11-1)
- MIGHTY MAX BATTERY 12V 35AH Battery Replacement for Alpha Technologies Continuity 2000 (MAX3887363)
- TRIPP LITE USB Cable, 4-Port, 2.0, Black (U225-004-R)
- MIGHTY MAX BATTERY 12V 22Ah Baoshi 6-DZM-20 6DZM20 Scooter Bike Sealed Battery (ML22-123136)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH PRIDE Victory AGM1234T Scooter Battery - 2 Pack (ML35-12MP25691)
- MIGHTY MAX BATTERY 12V 35AH Repl Battery for Light Trolling Motor Sevylor Minn Kota (ML35-12711)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH F1 UPS Battery for Belkin Pro F6C325 - 6 Pack (ML5-12MP66022)
- MIGHTY MAX BATTERY 12V 9AH Battery for Razor e225 / e300 With 12V Solar Panel (MAX3466904)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Advance SC351 Scrubber (ML100-12GEL164)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH SLA Battery Replacement for A.P.C SUA3000 (ML18-1221141142)
- Mighty Max Battery Sealed Lead Acid Batteries