Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 7Ah SLA Battery Replacement for Panasonic LC-P067R2P, LCP067R2P
Mfr # ML7-6123541
Zoro # G900510231
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.94 in
- Width 5.94 in
- Depth 1.34 in
- Weight 2.43 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-6123541
- Zoro # G900510231
- UPC # 730052710663
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 1.34 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 2.43 lbs |
Amperage | 7 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-6 6 Volt 7 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD HORIZON FNB-125 Battery Pack f/HX100 (FNB-125)
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Gray, IC7 (EAX-500 IC7 GRAY)
- EXELL BATTERY 3.6V Lithium PLC Computer Backup Battery Replaces Dantona COMP-190 (EBPLC-190)
- ILC Replacement for Panasonic Br2/3a Battery (BR2/3A BATTERY PANASONIC)
- MIGHTY MAX BATTERY 6V 7Ah SLA Replacement Battery for Enduring 3FM7 (ML7-6123296)
- MIGHTY MAX BATTERY YTX9-BS Battery Replacement for 9-BS FATYTX9 CYTX9-BS GTX9-BS Battery (YTX9-BS144)
- MIGHTY MAX BATTERY YTX7A-BS Battery Replacement for Exide YTX7A-BS Motorcycle (YTX7A-BS178)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Model 294391 (ML22-12GEL445)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH Battery Replacement for Kawasaki ZZR 600 D 90-94 (YTX12-BS302)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for Yuasa Enersys NP4-6 + 6V Charger (ML4-6CHRGR315)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for Simplex 2081-9288 - 10 Pack (ML12-12F2MP1038213566163)
- Mighty Max Battery Sealed Lead Acid Batteries