Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 7Ah SLA Battery Replacement for Jasco RB670 - 2 Pack
Mfr # ML7-6MP215963672
Zoro # G600792425
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.94 in
- Width 5.94 in
- Depth 1.34 in
- Weight 2.43 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-6MP215963672
- Zoro # G600792425
- UPC # 635665704842
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 1.34 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 2.43 lbs |
Amperage | 7 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-6 6 Volt 7 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Motorola Ep450 (EP450 MOTOROLA)
- VTECH Two-Line Cordless Handset for DS6151 (DS6101)
- MOTOROLA Speaker Microphone, Push-to-Talk Button (HKLN4606A)
- LEGRAND Network Hubs, FP SII STD 2.75X4.5X.5 (40300158)
- MIGHTY MAX BATTERY 12V 12AH Replaces Yamaha EF3000iSEB Portable Generator With 12V 1A Chrgr (MAX3899666)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH GEL Battery for Honda CH250, CN250 EliteHelix 87-09 (YTX12-BSGEL183)
- MIGHTY MAX BATTERY 12V 35AH SLA Replacement Battery for Golden Technology Compass GP600 (MAX3949339)
- MIGHTY MAX BATTERY 6V 12AH SLA Replacement Battery for Leoch LP6-10, DJW6-12 - 10PK (MAX3817366)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Razor W15120010003 (ML7-1219111904)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for APC Back-UPS ES 650 (MAX3965561)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for Power-Sonic PS6100F1 - 4PK (MAX3816968)
- Mighty Max Battery Sealed Lead Acid Batteries