Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 7Ah SLA Battery Replacement for Golf Cart, Scooter - 4 Pack
Mfr # ML7-6MP44160382
Zoro # G800797367
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.94 in
- Width 5.94 in
- Depth 1.34 in
- Weight 2.43 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-6MP44160382
- Zoro # G800797367
- UPC # 635665713301
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 1.34 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 2.43 lbs |
Amperage | 7 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-6 6 Volt 7 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 4 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH Battery Replaces 32ah Douglas Guardian DG12-32 - 2 Pack (ML35-12MP256915516180)
- SPECO TECHNOLOGIES Cable, Microphone, 10 Ft (MCA10)
- CHIEF MANUFACTURING Micro-Adjust Tilt Wal L Mount;Large (LTM1U)
- ILC Replacement for Eagle Picher Ltc-7pn (LTC-7PN EAGLE PICHER)
- MIGHTY MAX BATTERY 12V 8Ah Cyclops THOR X Sirius Rechargeable Battery Replacement 8 Pack (ML8-12MP819976)
- MIGHTY MAX BATTERY 12V 110AH Battery Replaces ComNet NWKSP1 Solar Off Grid Power System (ML110-1299)
- MIGHTY MAX BATTERY 12V 9AH SLA Battery replaces hr1234w (ML9-1211611118)
- MIGHTY MAX BATTERY YTX14AH-BS Battery for Yamaha YFM250 Bear Tracker 250cc 1999-2004 (YTX14AH1128)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for Power Patrol SLA1175 (ML75-12GEL176)
- MIGHTY MAX BATTERY YTX14AH 12V 12AH Battery for Polaris 400 Sportman HO 2011-2012 (YTX14AH57)
- MIGHTY MAX BATTERY YTX7A-BS Replaces Honda TR200 Fat Cat Sport 150 Skyhawk 170 - 4PK (MAX3861917)
- Mighty Max Battery Sealed Lead Acid Batteries