Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 7Ah SLA Battery Replacement for FirstPower FP672 - 2 Pack
Mfr # ML7-6MP21596372
Zoro # G100793106
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.94 in
- Width 5.94 in
- Depth 1.34 in
- Weight 2.43 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-6MP21596372
- Zoro # G100793106
- UPC # 29483215923
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 1.34 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 2.43 lbs |
Amperage | 7 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-6 6 Volt 7 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIVEGEARS 10' PS2 Mini Din 6 Cable Male to Male (FI285235)
- 3M PELTOR Boom Microphone Wind Screen M995, (M995)
- MIGHTY MAX BATTERY 12V 35Ah GEL Battery Replaces Golden Technology Companion II GC340 (ML35-12GEL450)
- STARTECH.COM 3-Port MST Hub, DisplayPort to Triple 4K 60Hz HDMI, Multi-Monitor Video Adapter (MST14DP123HD)
- MIGHTY MAX BATTERY 12V 7AH Sealed Lead Acid (SLA) Battery for GP1272 F2 GP 1272 - 10 Pack (ML7-12MP10369)
- MIGHTY MAX BATTERY YTX9-BS SLA Battery Replacement for STX9-BS, UTX9, PTR9-BS - 3PK (MAX3863314)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Kubota T1670 15HP Tractor Mower (ML-U1-CCAHR596)
- MIGHTY MAX BATTERY 6V 1.3Ah Battery Replacement for Detex EA2500F (ML1.3-6195)
- MIGHTY MAX BATTERY 12V 5Ah Chamberlain 41A6357-1 Garage Door Opener 4228 Standby (ML5-12203)
- MIGHTY MAX BATTERY 12V 18AH 51913 BMW R1100RS, R1100RT Replacement Motorcycle Battery (ML18-1221127)
- MIGHTY MAX BATTERY YTX5L-BS GEL Replaces Husaberg FC470E / FX470E Electric Start Bikes (YTX5L-BSGEL332)
- Mighty Max Battery Sealed Lead Acid Batteries