Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 7Ah SLA Battery Replacement for APC EMC750R1, RBC 18
Mfr # ML7-6123537
Zoro # G400510144
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.94 in
- Width 5.94 in
- Depth 1.34 in
- Weight 2.43 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-6123537
- Zoro # G400510144
- UPC # 730052710571
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 1.34 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 2.43 lbs |
Amperage | 7 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-6 6 Volt 7 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 6.5'' Indoor Surface Mount Pa Wall Speaker W/ 70V Transformer (PDWT6)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery Replacement for Dynalock 5600 Power Supply (ML7-1219111113353)
- LEVITON Occ Snsr, PIR, 120-277V AC, Ivory (ODS10-IDI)
- ILC Replacement for Aemc PEL 103 (PEL 103 AEMC)
- MIGHTY MAX BATTERY 12V 10AH GT 500 Scooter Battery - 2 Pack (ML10-12MP231191382)
- MIGHTY MAX BATTERY Universal UB12550GRP22NF- UB12550 (Group 22NF) 12V 55AH SLA Battery (ML55-121911186)
- MIGHTY MAX BATTERY 12v 5000 mAh UPS Battery for Power Patrol SLA1055 [Electronics] (ML5-12284)
- MIGHTY MAX BATTERY YTX4L-BS SLA Replacement Battery for POWER MAX AGM GTX4L (MAX3951984)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for RENOGY PV Solar Panels (ML100-12GEL47)
- MIGHTY MAX BATTERY YTX20L-BS Battery Replacement for BRP Honda Suzuki Yamaha (YTX20L-BS434)
- MIGHTY MAX BATTERY 12V 5AH Replacement for UPS Battery for Topin 12V5AH/20HR Battery (ML5-12274)
- Mighty Max Battery Sealed Lead Acid Batteries