Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 7AH Sealed Lead Acid (SLA) Battery for HZS6-7.2
Mfr # ML7-61232111111
Zoro # G800512816
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.94 in
- Width 5.94 in
- Depth 1.34 in
- Weight 2.43 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-61232111111
- Zoro # G800512816
- UPC # 785123665106
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 1.34 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 2.43 lbs |
Amperage | 7 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-6 6 Volt 7 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT High Performance Crimper & Connector Kit (CAT5-HP-KIT)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, HDMI, Lt Al (NS801LA)
- TEKNETICS Teknetics HEADT Headphones in Plastic (HEADT)
- ILC Replacement for Sentry 640 Emergency Lighting 4.5ah AGM With F1 Terminals Battery (640 EMERGENCY LIGHTING 4.5AH AGM WITH F1 TERMINAL)
- MIGHTY MAX BATTERY 12V 8Ah Replacement Battery for APC RBC 2 - 8 Pack (ML8-12MP8152)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Racer X Black Ride On - 2 Pack (ML7-12MP2368113046967)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Energy Power EP-SLA 12-18B1 (MAX3544113)
- MIGHTY MAX BATTERY 12V 8Ah Battery Replacement for Yuasa NPG126.0, NPW45-12 - 6 Pack (ML8-12MP6111513391533)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for NPP HR1234W FR 12V 34W - 2 Pack (ML9-12MP25112474986)
- MIGHTY MAX BATTERY 12V 10AH Battery for Tonka 12V Dump Truck Model 8801-96 + 12V Charger (ML10-12CHRGR74)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery for Jump n Carry JNC660 JNCAIR JNC 660 (ML18-12GEL58)
- Mighty Max Battery Sealed Lead Acid Batteries