Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 7Ah Sealed Lead Acid Battery for Emergency Lights Replaces PC7-6
Mfr # ML7-612321111111116
Zoro # G500513533
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.94 in
- Width 5.94 in
- Depth 1.34 in
- Weight 2.43 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-612321111111116
- Zoro # G500513533
- UPC # 785123665229
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 1.34 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 2.43 lbs |
Amperage | 7 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-6 6 Volt 7 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Eagle Picher HE-6V12.7FR 6V 12Ah Sealed Lead Acid Battery (EAGLEPICHER-HE-6V12.7FR)
- MIGHTY MAX BATTERY 12V 9AH SLA Battery Replacement for Firman H03651 Generator (ML9-12NB2)
- MAXELL Silver Oxide Watch Battery SR726W High Drain Replace 396 SR59, PK 5 (SR726W)
- SICURIX Badge Holder, Horizontal/Vertical, PK12 (BAU 66850)
- MIGHTY MAX BATTERY 6V 12AH Replacement Battery for TrippLite SMART700, SMART700NET (ML12-6F229)
- MIGHTY MAX BATTERY YTX20L-BS Replaces YUAM720BH BTX20L-BS Snowmobile Watercraft Battery (YTX20L-BS13)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Interstate DCM0100 (ML100-12GEL11)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Replacement Battery for Westward Battery (ML18-12INT371)
- MIGHTY MAX BATTERY 6V 12AH F2 Battery Replacement for Childrens Car UB6120 (ML12-6F301052)
- MIGHTY MAX BATTERY 12V 100Ah SLA Replacement Battery for SLAA12-100C/FR Ultra (MAX3958684)
- MIGHTY MAX BATTERY 4 Volt 4.5 Ah SLA Replacement Battery for Power-Sonic PS445 - 3 Pack (ML4.5-4MP31)
- Mighty Max Battery Sealed Lead Acid Batteries