Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 7Ah G670 GP672 ES7-6 LC-R067R2P PS-670 Battery - 3 Pack
Mfr # ML7-6MP33550
Zoro # G600797574
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.94 in
- Width 5.94 in
- Depth 1.34 in
- Weight 2.43 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML7-6MP33550
- Zoro # G600797574
- UPC # 730052392739
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 1.34 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 2.43 lbs |
Amperage | 7 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-6 6 Volt 7 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 3 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDCO BATTERIES FedCo Batteries Compatible with Panasonic CR2450 3.0V 620mAh Lithium Coin Cell For Consumer And Industrial Applications (CR2450)
- ILC Replacement for Magellan Bp-lp720/11-a1b (BP-LP720/11-A1B MAGELLAN)
- SAFT LS26500_TAB C Battery 3.6V 7700mAh Lithium replaces Xeno Energy and more (LS26500_TAB)
- SANOXY 2.4GHz Wireless Optical Mouse USB Rechargeable RGB Cordless Mice For PC Laptop Silver (SANOXY-USB-RCH-MS-SLV)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery Replaces E-Wheel EW-36 Mobility Scooter - 4 Pack (ML18-12GELMP4730)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for Gendron-Solo XLC Bariatric (ML75-12GEL179)
- MIGHTY MAX BATTERY 12V 200Ah 4D SLA AGM Replacement for MK 8A4D / 8G4D / 8G8D (MAX3488268)
- MIGHTY MAX BATTERY 12V 100Ah SLA Battery Replacement for APC Silcon SL40KGB2 (ML100-13288)
- MIGHTY MAX BATTERY YTX16-BS 12V 14AH SLA Battery for Suzuki LT-A500F Vinson 4WD '02-03 (YTX16-BS1A)
- MIGHTY MAX BATTERY 12V 100Ah SLA Replacement Battery for Deka 8G31 (MAX3962266)
- BATTERY CLERK AJC® B&B BP7.5-12 T2 FR 12V 7Ah Sealed Lead Acid Battery (B&B-BP7.5-12 T2 FR)
- Mighty Max Battery Sealed Lead Acid Batteries