Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 7Ah Battery Replacement for Grainger 16U265 + 6V Charger
Mfr # ML7-6CHRGR18980
Zoro # G500789211
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.94 in
- Width 5.94 in
- Depth 1.34 in
- Weight 2.43 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-6CHRGR18980
- Zoro # G500789211
- UPC # 635665718825
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 1.34 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 2.43 lbs |
Amperage | 7 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-6 6 Volt 7 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, 6 Volt Charger is included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON Pro Fit Wireless Keyboard, 18.38 x 8 x 1 1/4, Black (K72450USA)
- LORELL Keyboard Tray, f/Essentials Desks, 26"x15-2/5"x3-3/5", EPO (LLR18225)
- TOTAL MICRO TECHNOLOGIES This High Quality Total Micro 65W Usb-C Ac Adapter Meets Or Exceeds (4X20M26268-TM)
- ULTRALAST Lithium 14500 Batteries for Solar Lighting, Pack/2 (UL14500SL-2P)
- MIGHTY MAX BATTERY YTX12-BS 12V 10Ah GEL Battery Replaces Suzuki GSX1300R, Z Hayabusa 18 (YTX12-BSGEL379)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery Replacement for Yamaha BTY-YTX20-LB-00 (YTX20L-BSGEL381)
- MIGHTY MAX BATTERY 12V 18AH Battery Replacement for Phantom Power BT-12V-18A - 4 Pack (ML18-12MP4167337400)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for Panasonic LC-RA1212PG1 - 3 Pack (ML12-12F2MP338914053236)
- MIGHTY MAX BATTERY YTX9-BS SLA Battery for Honda TRX 400 700 EX 400EX Sportrax Fourtrax (YTX9-BS344)
- MIGHTY MAX BATTERY 6V 4.5AH Battery Replaces Smoke Detector, Inverters, Signage - 6 Pack (ML4-6MP687210427270)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for EB1250F2, ELB 1250A - 3 Pack (ML5-12MP339814638197)
- Mighty Max Battery Sealed Lead Acid Batteries