Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 5Ah SLA Replacement Battery for Energizer EVE529
Mfr # ML5-6S30
Zoro # G500509307
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 5.29 in
- Width 2.63 in
- Depth 2.63 in
- Weight 3 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML5-6S30
- Zoro # G500509307
- UPC # 785123690955
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.29 in |
Width | 2.63 in |
Depth | 2.63 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 3 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | Spring S2 |
Description
Delivering power when you need it, the Mighty Max ML5-6S 6 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-6S2 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Spring F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 100AH BATTERY FOR SOLAR WIND DEEP CYCLE VRLA 12V 24V 48V (ML100-1242)
- CUMMINS 5 inch Flex Steel USB-C Aux Adapter (CMN4713)
- MONOPRICE USB 2.0 Cable, 3 ft.L, Black (5442)
- ILC Replacement for Motorola MAG ONE Bpr40 (MAG ONE BPR40 MOTOROLA)
- MIGHTY MAX BATTERY YTX20L-BS Battery Replacement for BRP Can-Am 300 Skandic Tundra 07-09 (YTX20L-BS620)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Leoch LP12-18 - 4 Pack (ML18-12MP4167337524)
- MIGHTY MAX BATTERY YTZ10S Battery Replaces Honda CB1000R 2002-2016 With 12V 2Amp Charger (MAX3867058)
- MIGHTY MAX BATTERY YTX14AH 12V 12AH Battery for Yamaha 350 YFM35B Bruin '04-'06 (YTX14AH46)
- MIGHTY MAX BATTERY 12V 22AH GEL Replaces Xantrex XPower Powerpack 400 Plus Jump Starter (ML22-12GEL338)
- MIGHTY MAX BATTERY 12V 5Ah UPS Battery for Acme Security Systems EP1245 (ML5-1228911)
- ILC Replacement for Dyna-ray 26 Battery (26 BATTERY DYNA-RAY)
- Mighty Max Battery Sealed Lead Acid Batteries