Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 5Ah Replacement Battery for Westword 6V Lantern
Mfr # ML5-6S49
Zoro # G200508556
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 5.29 in
- Width 2.63 in
- Depth 2.63 in
- Weight 3 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML5-6S49
- Zoro # G200508556
- UPC # 785123690955
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.29 in |
Width | 2.63 in |
Depth | 2.63 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 3 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | Spring S2 |
Description
Delivering power when you need it, the Mighty Max ML5-6S 6 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-6S2 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Spring F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD HORIZON Standard Horizon Quantum GX6000 25W Commercial Grade Fixed Mount VHF w (GX6000)
- ILC Replacement for Nikon Dtm-332 (DTM-332 NIKON)
- PAPER MATE Touchscreen Stylus, Tip Size 1mm, PK12 (1951349)
- ILC Replacement for MSA 10038412 Battery (10038412 BATTERY MSA)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Yuasa NPW45-12 (ML7-1219111965)
- MIGHTY MAX BATTERY ML15-12 12V 15Ah F2 Scooter Bike Battery Replaces 14Ah PS-12140 F2 (ML15-12206)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery for U1 One New Wheelchair Deep Cycle - 2 Pack (ML35-12GELMP2481)
- MIGHTY MAX BATTERY YTX7L-BS Replaces Kawasaki KFX450R ATK Aprillia With 12V 1Amp Charger (MAX3832385)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Schumacher DSR 0099000676 JumpStarter (ML22-12GEL578)
- MIGHTY MAX BATTERY 12V 100Ah SLA Battery Replacement for Deka DC27 (ML100-133027)
- MIGHTY MAX BATTERY GEL Battery for Yamaha 50 YFZ50 2017 With 12V 1Amp Charger (MAX3831820)
- Mighty Max Battery Sealed Lead Acid Batteries