Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 5Ah Battery Replacement for Deer Fish Wildlife Feeder
Mfr # ML5-6S504
Zoro # G7563598
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 5.29 in
- Width 2.63 in
- Depth 2.63 in
- Weight 3 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML5-6S504
- Zoro # G7563598
- UPC # 785123690955
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.29 in |
Width | 2.63 in |
Depth | 2.63 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 6 V |
Weight | 3 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | Spring S2 |
Description
Delivering power when you need it, the Mighty Max ML5-6S 6 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-6S2 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Spring F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERALD Tilt Wall Mount For 32-80" TVs (SM-513-972)
- THERMALTAK Thermaltake Th420 Argb Sync - Snow Edition - Processor Liquid Cooling (CL-W369-PL14SW-A)
- ZORO SELECT Sealed Lead Acid Battery, 12V, 9Ah, AGM (47039)
- RAYOVAC BATTERIES, PRO, ULTRA, C (RAYALC12PPJ)
- MIGHTY MAX BATTERY ML12-6 .250TT 6V 12AH Battery Replaces Power Patrol SLA0959, SLA 0959 (ML12-6F273)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH Battery Replacement for Polaris 170 RZR 2018 (YTX12-BS354)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery for Campbell Hausfeld Cordless Inflator (ML7-122248)
- MIGHTY MAX BATTERY 6V 4Ah Compatible Battery for UPS APC AP370 - 4 Pack (ML4-6MP4810615)
- MIGHTY MAX BATTERY ML-U1 200CCA Battery for Toro Professional 58 (03112) Lawn Tractor (ML-U1-CCA1281)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery for BMW i8 Concept Ride-On Car MODEL # 8801-93 (ML7-61232111112222)
- MIGHTY MAX BATTERY 12V 35A LIFGPL-U1 NP33-12BFR PC3312 PS12330NB SLAA1235J Battery (ML35-12685)
- Mighty Max Battery Sealed Lead Acid Batteries