Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 4.5Ah UPS Battery for CSB CP640
Mfr # ML4-6931
Zoro # G400511387
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML4-6931
- Zoro # G400511387
- UPC # 785123609230
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AXIOM MANUFACTURING Axiom 1000Base-Sx Sfp Transceiver For Aruba - J4858D (J4858D-AX)
- KELLY COMPUTER SUPPLY Keyboard Wrist Rest, 19 x 10.5, Black (KCS51306)
- VIVOTEK 5MP 180 Horizontal Panoramic Outdoor Vandal Proof Dome (CC9380-HV)
- ZORO SELECT Standard Wall Phone, Black (T-25 BLK w/o MW)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replacement for Vision 3FM180D-X (ML200-637)
- MIGHTY MAX BATTERY 12V 55Ah Battery for Invacare 3G Storm Arrow Wheel Chair - 2 Pack (ML55-12MP241013917)
- MIGHTY MAX BATTERY YTX5L-BSGEL 12V 4AH Replacement Battery compatible with Duromax 4400 4400XE Generator - 3PK (MAX3996431)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces Ion Pathfinder, Pathfinder 2 - 4 Pack (ML9-12MP49151129913)
- MIGHTY MAX BATTERY 4 Volt 4.5 Ah Battery for Tractor Supply 2 Mile Fence Charger - 2 Pack (ML4.5-4MP27)
- MIGHTY MAX BATTERY 6V 12AH F2 Battery Replacement for Childrens Car UB6120 (ML12-6F301052)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replacement for Tripp Lite BC750LAN (ML35-12GEL939)
- Mighty Max Battery Sealed Lead Acid Batteries