Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 4.5AH SLA Replacement Battery for Yuntong YT-645
Mfr # ML4-645103860
Zoro # G300513474
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML4-645103860
- Zoro # G300513474
- UPC # 82481353295
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Portable Bluetooth Speaker, PBMWP185 (PBMWP185)
- ILC Replacement for Miscellaneous Batteries Pd2032 (PD2032 MISCELLANEOUS BATTERIES)
- MIGHTY MAX BATTERY 14.4V Vacuum Battery For iRobot Roomba 500 510 530 570 580 550 (MAX3471803)
- MIGHTY MAX BATTERY 12V 9AH Replacement for Razor Pocket Mod Electric Scooter - 2 Pack (ML9-12MP25112452)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Sentry PM1270 (ML7-1219111966)
- MIGHTY MAX BATTERY YTZ14S 12V 11.2Ah Replacement Battery for Yuasa YTZ14S-BS (MAX3951192)
- MIGHTY MAX BATTERY 12V 22Ah GEL Battery for Baoshi 6-DZM-20 6DZM20 Scooter Bike (ML22-12GEL89)
- MIGHTY MAX BATTERY 6V 7Ah Sealed Lead Acid Battery for Emergency Lights Replaces PC7-6 (ML7-612321111111116)
- MIGHTY MAX BATTERY 12-Volt 22 Ah Sealed Lead Acid (SLA) AGM Rechargeable Battery (ML22-12)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for BB BP12-6 (ML12-6F300026)
- MIGHTY MAX BATTERY 12V 5AH Battery Replaces Decker Grasshog CST2000 Lawn Mower - 6 Pack (ML5-12MP660279213331202)
- Mighty Max Battery Sealed Lead Acid Batteries