Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 4.5AH SLA Replacement Battery for Yuntong YT-645 - 10 Pack
Mfr # ML4-6MP108251242974
Zoro # G500820945
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML4-6MP108251242974
- Zoro # G500820945
- UPC # 82481403440
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 10 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WBOX REQUEST TO EXIT DETECTOR SEQUENTIAL TRIGGERING/GRAY (0E-RXDST)
- BATTERY TECHNOLOGY Replacemen Ups Battery For Apc Rbc43 (RBC43-SLA43-BTI)
- MIGHTY MAX BATTERY 12V 15AH F2 Replaces Razor 15165070 MX650 Dirt Rocket - 3 Pack (ML15-12MP3681311847)
- ILC Replacement For Hp Hewlett Packard Tpn-W120 Battery (TPN-W120)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Panasonic LC-R064R5P, LC-R064R2P (ML4-645103858)
- MIGHTY MAX BATTERY 12V 7AH SLA Rechargeable Battery Used in Security Fire Alarm - 6 Pack (ML7-12MP63617126)
- MIGHTY MAX BATTERY UB12550 (Group 22NF) 12V 55AH SLA Battery Z1 TT - 2 Pack (ML55-12MP24)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replacement for Genie Battery Back-Up Unit (ML8-121392)
- MIGHTY MAX BATTERY 12V 55AH GEL Replacement Battery for WKDC12-55P (ML55-12GEL281)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Light Alarms 2FL-1 Replacement Battery - 10 Pack (ML4-6MP1082563)
- MIGHTY MAX BATTERY 12V 8Ah Battery Replaces BB Battery SH7.2-12, SH 7.2-12 T MK ES7-12 (ML8-121221)
- Mighty Max Battery Sealed Lead Acid Batteries