Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 4.5AH SLA Replacement Battery for Jiming JM-6M4.5AC - 6 Pack
Mfr # ML4-6MP687210427126
Zoro # G100819837
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML4-6MP687210427126
- Zoro # G100819837
- UPC # 82481403136
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 6 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ereplacements Vlt-xl5950lp-er Lamp & Housing (VLT-XL5950LP-ER LAMP & HOUSING EREPLACEMENTS)
- MIGHTY MAX BATTERY 12V 7AH BATTERY REPL. WERKER WKA12-7.5F WKA12-7.5 F1 .187 EACH 10 Pack (ML7-12MP103612520)
- ANTAIRA Industrial Gigabit Enhanced PoE++ Injector - 1-10/100/1000Base-T(X) (INJ-C201G-bt-100-24-T)
- ILC Replacement for Fluke F9455-2520t Battery (F9455-2520T BATTERY FLUKE)
- MIGHTY MAX BATTERY YTX16-BS 12V 14AH Battery for Suzuki LT-F500F Vinson Manual 4WD 2003 (YTX16-BS2)
- MIGHTY MAX BATTERY 12V 7.2Ah Compatible Battery for UPS APC BE500R - 6 Pack (ML7-12MP6361714927)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for RENOGY PV Solar Panels (ML100-12GEL47)
- MIGHTY MAX BATTERY ML9-12 - 12V 9Ah Replacement Battery for Altronix AL400ULXR - 2 Pack (ML9-12MP25157)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Mighty Mule FM150 Replacement Battery (ML7-121911111179)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Battery for Interstate SLA1155, SLA1156 (ML35-12INT806)
- MIGHTY MAX BATTERY 12V 7AH RBC17 BE550G BE650BB BE650G BE650BB-CN BE725BB BE750G - 2 Pack (ML7-12MP2368166)
- Mighty Max Battery Sealed Lead Acid Batteries