Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 4.5AH SLA Replacement Battery for Jiming JM-6M4.5AC - 4 Pack
Mfr # ML4-6MP48106100120
Zoro # G100816898
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML4-6MP48106100120
- Zoro # G100816898
- UPC # 82481402290
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 4 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Attenuator, Mono, 10W, SS (WAT10)
- SAFT LS17330 W Axial Leads 3.6V 2/3A Lithium Thionyl Chloride Battery (LS17330_AX)
- TRIPP LITE USB 3.1 Gen 1 Cable, Type-C, M/M, 3ft (U420-003)
- BATTERY CLERK AJC® Yuasa REW45-12, REW 45-12 12V 9Ah UPS Battery (YUASA-REW45-12)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for Crown 6CE5 - 10 Pack (ML4-6MP1082512429141)
- MIGHTY MAX BATTERY YTX4L-BS SLA Replacement Battery for POWER MAX AGM GTX4L (MAX3951984)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 UPS Replacement Battery for APC PC12-12 - 2 Pack (ML12-12F2MP23120)
- MIGHTY MAX BATTERY YTZ14S 12v 11.2Ah Battery for Benelli Tre 1130 K Amazonas 07-08 (YTZ14S25)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replacement for Cushman Shuttle 4 (ML200-640)
- MIGHTY MAX BATTERY 12V 55Ah Battery for Pride Mobility QUANTUM 1122 Powerchair - 2 Pack (ML55-12MP241013911)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Leoch LPG12-100 (ML100-12GEL92)
- Mighty Max Battery Sealed Lead Acid Batteries