Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 4.5AH SLA Replacement Battery for Jiming JM-6M4.5AC - 10 Pack
Mfr # ML4-6MP1082512429126
Zoro # G500823441
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML4-6MP1082512429126
- Zoro # G500823441
- UPC # 82481403969
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 10 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC Sentry PM1270 12V 7Ah Sealed Lead Acid Battery (AJC-D7S-A-1-159408)
- 3M Monitor Stand MS100B, 21.6x9.4x2.7 to 3.9, Black/Clear, Supports 33 lb (MS100B)
- GARMIN Forerunner 255 Music, Black (010-02641-20)
- UNIDEN Uniden UM385 Fixed Mount VHF Radio - White (UM385)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Zeus PC5-12 (ML5-122676522)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Truck PAC ES1240 for ES8000 JumpStarter (ML22-12GEL564)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for BB SHR7-12 (MAX3948920)
- MIGHTY MAX BATTERY 12-Volt 9 Ah 130 CCA Rechargeable Sealed Lead Acid Battery (YB9A-A)
- MIGHTY MAX BATTERY ML9-12 - 12 VOLT 9 AH SLA BATTERY - PACK OF 2 (ML9-12MP25112474)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Minuteman MCP1000IRME (ML7-1219112053)
- MIGHTY MAX BATTERY 12V 3AH Battery Replaces CyberPower CP350SLG Standby UPS - 10 Pack (ML3-12MP1054939371)
- Mighty Max Battery Sealed Lead Acid Batteries