Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 4.5AH SLA Replacement Battery for Ademco 25404, K4362 - 4 Pack
Mfr # ML4-6MP48106100118
Zoro # G200816613
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML4-6MP48106100118
- Zoro # G200816613
- UPC # 82481402276
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 4 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Battery for Doosan Compact Excavators DX63-3 (ML100-1302)
- URBAN ARMOR GEAR Pathfinder Case for Samsung Galaxy S23, Black (214122114040)
- MOXA Unmgd Eth. Swtch W/ 16 10/100Baset(X)Ports, M1Eds2016Ml (EDS-2016-ML)
- KINGSTON 128G Usb3.2 Gen1 Data Traveler (DTKN/128GB)
- MIGHTY MAX BATTERY 12V 55Ah SLA Battery Replacement for SLAA12-55C/FR - 2 Pack (ML55-12MP2410139269)
- MIGHTY MAX BATTERY 12V 35Ah GEL Battery Replacement for Dyna Cell U1, U131, U132 (ML35-12GEL531)
- MIGHTY MAX BATTERY 12V 8Ah Fire Alarm Battery Replaces 12V 8Ah ELK-1280 - 6 Pack (ML8-12MP6111570)
- MIGHTY MAX BATTERY 12V 55AH Internal Thread Battery for WKDC12-55P (ML55-12INT217)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Xtreme Power XVRT-1500 (MAX3965606)
- MIGHTY MAX BATTERY 12V 3AH SLA Battery Replaces Kung Long WP3-12, WP3.3-12 - 3 Pack (ML3-12MP3549393135)
- ILC Replacement For East Penn, 901Mf (901MF)
- Mighty Max Battery Sealed Lead Acid Batteries