Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 4.5AH SLA Replacement Battery compatible with SigmasTek SP6-5 - 15PK
Mfr # MAX3933243
Zoro # G810237631
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # MAX3933243
- Zoro # G810237631
- UPC # 29483251860
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
Delivering power when you need it, the Mighty Max ML4-6 6 Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat AGM technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Replacement Battery No 48, RBC48 (RBC48)
- VERBATIM DVD-R Disc, 4.70 GB, 120 min, 16x, PK50 (VER95079)
- ILC Replacement For DAYTONA WRU790 (WR-U790)
- EXELL BATTERY 12, 12, AGM Chemistry (EB12120F1)
- MIGHTY MAX BATTERY 6V 5Ah SLA Replacement Battery for Powersonic PS-650LS (ML5-6S16)
- MIGHTY MAX BATTERY 12-Volt 19 Ah 250 CCA GEL Rechargeable Sealed Lead Acid Battery (YB16CL-BGEL)
- MIGHTY MAX BATTERY 12V 11AH 210CCA GEL Battery For Honda 2000-2006 RVT100R (YTZ12SGEL251)
- MIGHTY MAX BATTERY 12 Volt 55 Ah Rechargeable GEL Sealed Lead Acid Battery (ML55-12GEL)
- MIGHTY MAX BATTERY YTX20L-BS GEL 12V 18AH Battery for Harley 1100cc VF1100S V65 84-85 (YTX20L-BSGEL97)
- MIGHTY MAX BATTERY Y50-N18L-A3 GEL Battery for HONDA GL1500 Gold Wing 1500CC 1988-2000 (Y50-N18L-A3GEL18)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH UPS Battery Repl 20Ah BB Battery HR22-12, HR2212 (ML18-1221119)
- Mighty Max Battery Sealed Lead Acid Batteries