Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 4.5AH SLA Battery Replaces Power Wizard PW50S Electric Fence
Mfr # ML4-6442
Zoro # G400511950
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML4-6442
- Zoro # G400511950
- UPC # 785123610144
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARPHONE CONNECTION Push-Talk BT Adapter, BTD-35EC-S-PTT (BTD-35EC-S-PTT)
- STARTECH.COM Portable USB 3.0 port expander for laptops (HB30A4AIB)
- STANDARD HORIZON Standard Horizon 4.5" Round Hailer/PA Horn - White (220SW)
- MIGHTY MAX BATTERY 12V 8Ah UPS Battery Replacement for APC Back-UPS ES BE550G (ML8-12186111113)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for ADT Safewatch Pro 3000EN (ML5-122391)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery for Black Decker Storm Station SS925 (ML5-1226709)
- MIGHTY MAX BATTERY 12V, 35Ah, BATTERY, MEDICAL RESOURCE ODYSSEY 600,600HC (ML35-12369)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery Replaces Yamaha Wave Runner Models 238CCA 2008 (YTX20L-BSGEL402)
- MIGHTY MAX BATTERY 12V 7Ah BATTERY REPL. TEMPEST 12V7.5AH, TR7.5-12A, TR7.2-12A - 4PK (MAX3428321)
- MIGHTY MAX BATTERY BATTERY PRIDE JAZZY 600,1115,1121 PS-12550 22NF 12V AGM 55AH - 2 Pack (ML55-12MP245)
- BATTERY CLERK AJC® APC Smart-UPS 24V Rack Mount XL 2U (SU24RMXLBP2U) 12V 7Ah UPS Battery (Smart-24V Rack Mount XL 2U-SU24RMXLBP2U)
- Mighty Max Battery Sealed Lead Acid Batteries