Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 4.5AH SLA Battery Replaces Emerson UPS400 Emergency Light
Mfr # ML4-6422
Zoro # G800511543
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML4-6422
- Zoro # G800511543
- UPC # 785123609940
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lincoln 1444 14.4v Powerluber Grease GUN Cordless Tool Battery (1444 14.4V POWERLUBER GREASE GUN CORDLESS TOOL BA)
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery For TRIUMPH Sprint ST (1999-2004) (YTX14-BS1241)
- ILC Replacement For CAMERON SINO, CSSC150BL (CS-SC150BL)
- CABLE WHOLESALE Serial Cable DB9 Female to DB25 Male UL rated 9 Conductor 1 foot (10D1-02301)
- MIGHTY MAX BATTERY 12V 18AH F2 Replacement Battery for Duracell DURA12-18F2 (ML18-12F2126)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery Replaces Kaylee 12V Lotus Exige S KL-7011 (ML7-121911111306)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replaces Interstate BSL1104, BSL 1104, DCM0012 (ML10-121531890)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for BB HRC9-12 (MAX3965634)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Battery for Homelite UT13122 (TD22-24) (ML18-12INT592)
- MIGHTY MAX BATTERY 12V 22AH GEL Replacement Battery for Jump-N-Carry JNC770 (MAX3943831)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for DR Power Field Mower 10483 104837 (ML18-1221141234)
- Mighty Max Battery Sealed Lead Acid Batteries