Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 4.5AH SLA Battery Replaces APC Back-UPS 1250B
Mfr # ML4-6415
Zoro # G500510853
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML4-6415
- Zoro # G500510853
- UPC # 785123609872
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON BUHL Hamilton Buhl HA-EBS Silicone Ear Buds (HA-EBS)
- ADVANTUS Translucent Retractable ID Card Reel, 34in Extension, Blue, PK12 (75472)
- ZORO SELECT Button Cell Battery, 377, Silver Oxide (5HXH4)
- ILC Replacement for Renata Icp521630 (ICP521630 RENATA)
- MIGHTY MAX BATTERY 12V 12Ah F2 Scooter Battery Replaces Panasonic LC-RA1212P - 2 Pack (ML12-12F2MP23260)
- MIGHTY MAX BATTERY 12V 8Ah Fire Alarm Battery Replaces 12V 7Ah Edwards EST 12V6A5 (ML8-12186111134)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery Replacement for Dynalock 5500 Power Supply (ML7-1219111113355)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Schiller America SP-1 Spirometer (ML1.3-12211787)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces LiftMaster LA-400-D Gate Opener (ML9-12102525)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery replaces pc1250 ub1250 ca1240 bp5-12 es4-12 (ML5-12193)
- BATTERY CLERK AJC® Power-Sonic PS-12550, PS12550 12V 55Ah Emergency Light UPS Battery (PS-12550-Power-Sonic-12V-55Ah-UPS)
- Mighty Max Battery Sealed Lead Acid Batteries