Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 4.5AH SLA Battery Replacement for Sunnyway SW640, SW650 - 10 Pack
Mfr # ML4-6MP1082512429324
Zoro # G300816742
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML4-6MP1082512429324
- Zoro # G300816742
- UPC # 759478258306
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 10 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 12AH SLA Replacement Battery for DURA12-14F2 - 2PK (MAX3942554)
- IMICRO Cobra 110-Key Wired USB LED Backlit Gaming Keyboard (Black) (IM-KBCOBV8)
- AIDATA Universal Tablet Wall Mount, Magnetic Mount, Extendsion Arm, Black (US-5113M)
- BLACK BOX Compact Vga Video Splitter, 2-Channel (AC1056A-2)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH SLA Battery repl cp0660 gp645 lcr6v4p hk-3fm4.5 wp4-6 (ML4-691812)
- MIGHTY MAX BATTERY 12V 3AH SLA Replacement Battery for SLA1041, SLA1042 With 12V Charger (MAX3942785)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery for Black Decker Mower CMM1200 (ML22-12335)
- MIGHTY MAX BATTERY 12V 55AH INT Replacement Battery for SLAA12-55C/FR - 2PK (MAX3948235)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replacement for Clore Automotive JNC080 JNC950 (ML35-12GEL406)
- MIGHTY MAX BATTERY 12V 8Ah Battery Replaces BB Battery SH7.2-12, SH 7.2-12 T MK ES7-12 (ML8-121221)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for NPP HR1234W FR 12V 34W - 2 Pack (ML9-12MP25112474986)
- Mighty Max Battery Sealed Lead Acid Batteries