Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 4.5AH SLA Battery Replacement for Skytech SC46
Mfr # ML4-645104033
Zoro # G600517080
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML4-645104033
- Zoro # G600517080
- UPC # 635665688708
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Line Level Microphone, Camera (CAMMIC)
- DENAQ Replacement AC Adapter for Lenovo Laptops (DQ-AC20325-YST)
- DURACELL Specialty Watch Battery (D301/386PK09)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Solex SB1240 (ML5-122676587)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH 130 CCA Battery Replacement for Adventure Power UB9A-A (YB9A-A57)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Replaces Gell Cell 12V 4.5AH Battery - 3 Pack (ML5-12MP3398101)
- MIGHTY MAX BATTERY 12V 7Ah F2 Battery Replaces Texas Hunter 400 lb. Fill Deer Feeder (MAX3931447)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for Ultratech UT-1270 (MAX3973750)
- MIGHTY MAX BATTERY 12V 18AH GEL Replacement Battery for Champion Generator 9000 (ML18-12GEL40)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery Replacement for CyberPower CS30U12V-20 (ML18-12GEL586)
- MIGHTY MAX BATTERY 6 Volt 6v 4.5ah Rechargeable Deer Game Feeder Battery - 10 Pack (ML4-6MP1082542)
- Mighty Max Battery Sealed Lead Acid Batteries