Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 4.5AH SLA Battery Replacement for SigmasTek EB645
Mfr # ML4-645104026
Zoro # G900517155
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML4-645104026
- Zoro # G900517155
- UPC # 635665688579
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Aemc 5070 (5070 AEMC)
- ILC Replacement for Sanyo Plc-xu60 Lamp & Housing (PLC-XU60 LAMP & HOUSING SANYO)
- MONOPRICE USB 2.0 Cable, 1.5 ft.L, Black (5456)
- BITTEL Hospitality Telephone, Analog, Wall or Desk Black (38TSD10S-B)
- MIGHTY MAX BATTERY 12V 15AH F2 Replacement Battery for Drive Medical Design Falcon 4 (ML15-1237733)
- MIGHTY MAX BATTERY 12V 5AH Replacement for Amstron 12V/5AH SLA Battery w/ F1 Terminal (ML5-12272)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery for Dr Power Field Mower 10483 104837 (ML22-123538)
- MIGHTY MAX BATTERY 12V 12AH SLA Battery Replacement for CyberPower CS24U12V-12 - 10 Pack (ML12-12F2MP1038213566499)
- MIGHTY MAX BATTERY 12-Volt 6 Ah 130 CCA Rechargeable Sealed Lead Acid Battery (YTZ7S)
- MIGHTY MAX BATTERY YTX14AH Battery Replacement for Yuasa YUAM72H4A With 12V 2Amp Charger (MAX3870847)
- ZEUS BATTERY PRODUCTS 3.4Ah 12V F1 Sealed Lead Acid Battery (PC3.4-12F1)
- Mighty Max Battery Sealed Lead Acid Batteries