Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 4.5AH SLA Battery Replacement for SigmasTek C4.5S - 2 Pack
Mfr # ML4-6MP21910666385
Zoro # G900820705
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML4-6MP21910666385
- Zoro # G900820705
- UPC # 635665690596
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM MOUNTS Replacement for RAM Mounts Ram-246u (RAM-246U RAM MOUNTS)
- ILC Replacement for Tadiran Tl-5903 (TL-5903 TADIRAN)
- INVID TECH CCTV Monitor, LED, 28", Color Display (IMHD4K-28)
- BATTERY CLERK AJC APC APC BACK UPS SMC1500C 1500VA 120V UPS Replacement Battery 12Ah, 12V, F2 (AJC-D12S-I-0-192875)
- MIGHTY MAX BATTERY 12V 7.2AH Battery for Lowrance Universal Portable Fishfinder - 2 Pack (ML7-12MP2368113046122)
- MIGHTY MAX BATTERY YTX7L-BS REPLACEMENT BATTERY .35 LTR (YTX7L-BS43)
- MIGHTY MAX BATTERY YTX20L-BS GEL 12V 18AH Battery for SeaDoo All Models GTX 4-TEZ 94-07 (YTX20L-BSGEL59)
- MIGHTY MAX BATTERY 12V 22AH Battery for Champion Generator 9000/7000 (MAX3532877)
- MIGHTY MAX BATTERY YTX9-BS SLA Battery Replacement for Yamaha X-Max 125 2006 (YTX9-BS392)
- MIGHTY MAX BATTERY ML18-12 - 12 VOLT 18 AH SLA BATTERY - PACK OF 2 (ML18-12MP296973541)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for EnerSys NP7-12TFR (ML7-1219112086)
- Mighty Max Battery Sealed Lead Acid Batteries