Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 4.5AH SLA Battery Replacement for Sentry Lite PM640 - 10 Pack
Mfr # ML4-6MP1082512429443
Zoro # G700819961
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML4-6MP1082512429443
- Zoro # G700819961
- UPC # 29483251303
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 10 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSHEE Battery, Lithium-Ion, Fits Hytera (QHB1502)
- TRIPP LITE HDMI Cable, Standard, 1080p, M/M, 100ft (P568-100)
- MIGHTY MAX BATTERY 12V 9AH SLA Battery Replacement for Generac GP7500E (ML9-12NB11)
- LINEAR Remote Antenna, For Linear Receivers (EXA-1000)
- MIGHTY MAX BATTERY 12V 22AH SLA Replacement Battery compatible with SigmasTek SP12-22HR (MAX3884077)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH SLA Battery for DRIVE MEDICAL DESIGN CIRRUS DP, 116 (ML35-12479)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Battery Center BC-645 (MAX3961850)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH 130 CCA Replacement Battery compatible with Parts Unlimited YT9A-A - 2PK (MAX4000813)
- MIGHTY MAX BATTERY 6V 12AH F2 Replacement Battery for Tripp-Lite SMART750RM1U - 4PK (MAX3544076)
- MIGHTY MAX BATTERY 12V 9AH Zipp Battery SLA-12V-8AH-T1 Replacement SLA Battery - 8 Pack (ML9-12MP8149114)
- MIGHTY MAX BATTERY YB12A-A 12V 12AH Battery Replacement for Honda CB360, G, T 74-76 (YB12A-A24)
- Mighty Max Battery Sealed Lead Acid Batteries