Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 4.5AH SLA Battery Replacement for Prescolite 12-255
Mfr # ML4-645104106
Zoro # G000507292
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML4-645104106
- Zoro # G000507292
- UPC # 29483241250
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCOM DVD Program Kit, Driving Defensively (VGEN4209EM)
- ZEBRA TECHNOLOGIES Corded Linear Imager, 140g Weight (LI2208-SR6U2100AZN)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for APC SmartUPS 2200VA SMT2200RM2U (MAX3965298)
- PYLE 4-Ch. Bluetooth Studio Mixer, PMXU43BT.5 (PMXU43BT.5)
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Long Way LW-6FM18AJ (ML18-12F25)
- MIGHTY MAX BATTERY YTX16-BS 12V 14AH Battery for Powersport Motorcycle Scooter ATV (YTX16-BS51)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for Zareba ESP10M Fence Charger (ML12-6F300010)
- MIGHTY MAX BATTERY YTX14AH-BS 12V 12Ah Battery Replacement for Polaris 570 ACE, SP 15-18 (YTX14AH1273)
- MIGHTY MAX BATTERY YTX14-BS GEL 12V 12AH Battery for KAWASAKI VN800 Vulcan 95-03 (YTX14-BSGEL190)
- MIGHTY MAX BATTERY 12V 35AH Wilderness Tarpon 100 Kayak Trolling Motor Battery (ML35-12684)
- MIGHTY MAX BATTERY Sealed Lead Acid Battery, 6 V, 4.5 AH, F1 Terminal, SLA, AGM Chemistry (ML4-6428)
- Mighty Max Battery Sealed Lead Acid Batteries